- 17 1/2" Long
- 3 1/4" Wide
- 2 1/8" High
- Steel Tool Case
| No. of Drawers | 0 |
| Height | 2 1/8 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Length | 17 1/2 in |
| Weight | 2.48 LB |
| EAN or UPC | 781412166231 |
| No. of Drawers | 0 |
| Height | 2 1/8 in |
| Drawer Sizes | N/A |
| Material | Steel |
| Length | 17 1/2 in |
| Weight | 2.48 LB |
| EAN or UPC | 781412166231 |