- 8 Drawers
- 35.312" Height
- 24.906" Depth
- 19.875" Width
- Side Cabinet w/Drawer Bearings
features
- Drawer bearings
| Height | 35.312 in |
| No. of Drawers | 8 |
| Type | Side Cabinet |
| Depth | 24.906 in |
| Weight | 250.0 LB |
| EAN or UPC | 781412166255 |
| Height | 35.312 in |
| No. of Drawers | 8 |
| Type | Side Cabinet |
| Depth | 24.906 in |
| Weight | 250.0 LB |
| EAN or UPC | 781412166255 |