- 7 Drawers
- 34.562" Height
- 18.5" Depth
- 18.5" Width
- Side Cabinet
| Type | Side Cabinet |
| Height | 34.562 in |
| Depth | 18.5 in |
| No. of Drawers | 7 |
| Weight | 180.0 LB |
| EAN or UPC | 781412166262 |
| NSN Number | 5140-01-386-1663 |
| Type | Side Cabinet |
| Height | 34.562 in |
| Depth | 18.5 in |
| No. of Drawers | 7 |
| Weight | 180.0 LB |
| EAN or UPC | 781412166262 |
| NSN Number | 5140-01-386-1663 |