- 23" Long
- 7 1/2" Wide
- 4 1/8" High
- Steel Tool Case
| Height | 4 1/8 in |
| No. of Drawers | 0 |
| Length | 23 in |
| Material | Steel |
| Drawer Sizes | N/A |
| Weight | 7.43 LB |
| EAN or UPC | 781412166293 |
| Height | 4 1/8 in |
| No. of Drawers | 0 |
| Length | 23 in |
| Material | Steel |
| Drawer Sizes | N/A |
| Weight | 7.43 LB |
| EAN or UPC | 781412166293 |