- 31 1/4" Long
- 8" Wide
- 5" High
- Steel Tool Case
| Height | 5 in |
| Drawer Sizes | N/A |
| Length | 31 1/4 in |
| No. of Drawers | 0 |
| Material | Steel |
| Weight | 18.52 LB |
| EAN or UPC | 781412166415 |
| NSN Number | 5140-01-222-2038 |
| Height | 5 in |
| Drawer Sizes | N/A |
| Length | 31 1/4 in |
| No. of Drawers | 0 |
| Material | Steel |
| Weight | 18.52 LB |
| EAN or UPC | 781412166415 |
| NSN Number | 5140-01-222-2038 |