- 11" Long
- 4" Wide
- 1 1/2" High
- Steel Tool Case
| Height | 1 1/2 in |
| Drawer Sizes | N/A |
| Material | Steel |
| No. of Drawers | 0 |
| Length | 11 in |
| Weight | 1.71 LB |
| EAN or UPC | 781412166491 |
| Height | 1 1/2 in |
| Drawer Sizes | N/A |
| Material | Steel |
| No. of Drawers | 0 |
| Length | 11 in |
| Weight | 1.71 LB |
| EAN or UPC | 781412166491 |