- 22 3/4" Long
- 8 5/8" Wide
- 8 3/8" High
- Steel Tool Case
| Height | 8 3/8 in |
| Length | 22 3/4 in |
| Material | Steel |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 15.21 LB |
| EAN or UPC | 781412166514 |
| Height | 8 3/8 in |
| Length | 22 3/4 in |
| Material | Steel |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 15.21 LB |
| EAN or UPC | 781412166514 |