- 22 1/2" Long
- 8 1/2" Wide
- 3" High
- Steel Tool Tote Used w/16-651
| Height | 3 in |
| Length | 22 1/2 in |
| Material | Steel |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 2.97 LB |
| EAN or UPC | 781412166538 |
| Height | 3 in |
| Length | 22 1/2 in |
| Material | Steel |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Weight | 2.97 LB |
| EAN or UPC | 781412166538 |