- 27 1/2" Long
- 11 1/2" Wide
- 5 1/2" High
- Steel Tool Case
| Length | 27 1/2 in |
| Material | Steel |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Height | 5 1/2 in |
| Weight | 19.59 LB |
| EAN or UPC | 781412166576 |
| Length | 27 1/2 in |
| Material | Steel |
| No. of Drawers | 0 |
| Drawer Sizes | N/A |
| Height | 5 1/2 in |
| Weight | 19.59 LB |
| EAN or UPC | 781412166576 |