- 9" Long
- 1 5/8" Wide
- 1 3/4" High
- Steel Tool Case
| No. of Drawers | 0 |
| Material | Steel |
| Drawer Sizes | N/A |
| Length | 9 in |
| Height | 1 3/4 in |
| Weight | 0.47 LB |
| NSN Number | 5140-01-386-1591 |
| No. of Drawers | 0 |
| Material | Steel |
| Drawer Sizes | N/A |
| Length | 9 in |
| Height | 1 3/4 in |
| Weight | 0.47 LB |
| NSN Number | 5140-01-386-1591 |