- 9 1/2" Long
- 1 1/2" Wide
- 3 1/2" High
- Steel Tool Case
| Drawer Sizes | N/A |
| Length | 9 1/2 in |
| Material | Steel |
| No. of Drawers | 0 |
| Height | 3 1/2 in |
| Weight | 0.56 LB |
| Drawer Sizes | N/A |
| Length | 9 1/2 in |
| Material | Steel |
| No. of Drawers | 0 |
| Height | 3 1/2 in |
| Weight | 0.56 LB |