- 14 1/4" Long
- 1 3/4" Wide
- 3 1/2" High
- Steel Tool Case
| Drawer Sizes | N/A |
| Material | Steel |
| Height | 3 1/2 in |
| No. of Drawers | 0 |
| Length | 14 1/4 in |
| Weight | 1.09 LB |
| EAN or UPC | 781412166910 |
| NSN Number | 5140-01-386-1612 |
| Drawer Sizes | N/A |
| Material | Steel |
| Height | 3 1/2 in |
| No. of Drawers | 0 |
| Length | 14 1/4 in |
| Weight | 1.09 LB |
| EAN or UPC | 781412166910 |
| NSN Number | 5140-01-386-1612 |