- 19" Long
- 2 1/4" Wide
- 2 1/4" High
- Steel Tool Case
| Material | Steel |
| Height | 2 1/4 in |
| No. of Drawers | 0 |
| Length | 19 in |
| Drawer Sizes | N/A |
| Weight | 1.16 LB |
| Material | Steel |
| Height | 2 1/4 in |
| No. of Drawers | 0 |
| Length | 19 in |
| Drawer Sizes | N/A |
| Weight | 1.16 LB |