- 1 1/2"High
- 10" Long
- 5 1/2" Wide
- Plastic Tool Case
| Drawer Sizes | 0 |
| Width | 5 1/2 in |
| Length | 10 in |
| No. of Drawers | 0 |
| Height | 1 1/2 in |
| Material | Plastic |
| Weight | 0.33 LB |
| EAN or UPC | 781412166972 |
| Drawer Sizes | 0 |
| Width | 5 1/2 in |
| Length | 10 in |
| No. of Drawers | 0 |
| Height | 1 1/2 in |
| Material | Plastic |
| Weight | 0.33 LB |
| EAN or UPC | 781412166972 |