- 19 Drawers
- 42.078" Height
- 24.906" Depth
- 73.843" Width
- Roller Cabinet w/Drawer Bearings
features
- Drawer bearings
| Depth | 24.906 in |
| Type | Roller Cabinet |
| No. of Drawers | 19 |
| Height | 42.078 in |
| Weight | 820.0 LB |
| EAN or UPC | 781412167900 |
| Depth | 24.906 in |
| Type | Roller Cabinet |
| No. of Drawers | 19 |
| Height | 42.078 in |
| Weight | 820.0 LB |
| EAN or UPC | 781412167900 |