- 11" Long Socket Clip Rail w/o Clips
features
- Bars accept clips in all drive sizes
- Drilled at each end for easy attachment to wall, workbench or drawer
- Made of heavy-gauge steel
- Bright-plated
- Clips only sold in standard package of 10 pieces
| No. of Clips | N/A |
| Socket Drive Size | 3/8 in |
| Length | 11 in |
| Weight | 0.07 LB |
| EAN or UPC | 781412168327 |
| NSN Number | 5340-00-124-5271 |

