- 13" Long Socket Clip Rail w/o Clips
features
- Bars accept clips in all drive sizes
- Drilled at each end for easy attachment to wall, workbench or drawer
- Made of heavy-gauge steel
- Bright-plated
- Clips only sold in standard package of 10 pieces
| Length | 13 in |
| Socket Drive Size | 1/2 in |
| No. of Clips | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 781412168341 |

