- Red Socket Bar for Fractional Sockets
features
- Heavy-duty plastic socket bars accept clips in all drive sizes
- Color-coded for use with fractional (red) and metric (blue) sockets
| Inch/Metric | Fractional |
| Length | 10 in |
| Material | Plastic |
| Color | Red |
| Weight | 0.08 LB |
| EAN or UPC | 781412168365 |

