- Blue Socket Bar for Metric Sockets
features
- Color-coded for use with fractional (red) and metric (blue) sockets
- Heavy-duty plastic socket bars accept clips in all drive sizes
| Inch/Metric | Metric |
| Color | Blue |
| Material | Plastic |
| Length | 10 in |
| Weight | 0.08 LB |
| EAN or UPC | 781412168372 |

