- 26" Wide
- 12" Deep
- 15 1/2" High Tool Chest w/6 Drawers
| Color | Red |
| No. of Drawers | 6 |
| Type | Top Chest |
| Height | 15 1/2 in |
| Depth | 12 in |
| Weight | 47.0 LB |
| EAN or UPC | 781412168808 |
| Color | Red |
| No. of Drawers | 6 |
| Type | Top Chest |
| Height | 15 1/2 in |
| Depth | 12 in |
| Weight | 47.0 LB |
| EAN or UPC | 781412168808 |