- 26" Wide
- 12" Deep
- 19 3/4" High Tool Chest w/10 Drawers
| No. of Drawers | 10 |
| Depth | 12 in |
| Color | Red |
| Height | 19 3/4 in |
| Type | Top Chest |
| Weight | 60.0 LB |
| EAN or UPC | 781412168822 |
| NSN Number | 5140-01-386-0218 |
| No. of Drawers | 10 |
| Depth | 12 in |
| Color | Red |
| Height | 19 3/4 in |
| Type | Top Chest |
| Weight | 60.0 LB |
| EAN or UPC | 781412168822 |
| NSN Number | 5140-01-386-0218 |