- 40 1/2" Wide
- 16" Deep
- 19 3/4" High Tool Chest w/11 Drawers
| Depth | 16 in |
| Color | Red |
| No. of Drawers | 11 |
| Type | Top Chest |
| Height | 19 3/4 in |
| Weight | 110.0 LB |
| EAN or UPC | 781412168839 |
| Depth | 16 in |
| Color | Red |
| No. of Drawers | 11 |
| Type | Top Chest |
| Height | 19 3/4 in |
| Weight | 110.0 LB |
| EAN or UPC | 781412168839 |