Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Top Chest

16-884

Top Chest
Item #101810526
  • 8 Drawers
  • 22.64" Height
  • 18.578" Depth
  • 29.687" Width
  • Steel Chest
Top Chest
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Drawers
  • 22.64" Height
  • 18.578" Depth
  • 29.687" Width
  • Steel Chest
Height 22.640 in
Type Top Chest
Depth 18.578 in
No. of Drawers 8
Weight 180.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison