- 9 Drawers
- 21.578" Height
- 18.5" Depth
- 33.406" Width
- Steel Chest w/Drawer Bearings
features
- Drawer bearings
| Type | Top Chest |
| No. of Drawers | 9 |
| Depth | 18.5 in |
| Height | 21.578 in |
| Weight | 218.0 LB |
| NSN Number | 5140-01-179-8241 |
| Type | Top Chest |
| No. of Drawers | 9 |
| Depth | 18.5 in |
| Height | 21.578 in |
| Weight | 218.0 LB |
| NSN Number | 5140-01-179-8241 |