- 46" Wide
- 24" Deep
- 23 3/4" High Tool Chest w/10 Drawers
| Height | 23 3/4 in |
| Color | Red |
| No. of Drawers | 10 |
| Type | Top Chest |
| Depth | 24 in |
| Weight | 1.0 LB |
| Height | 23 3/4 in |
| Color | Red |
| No. of Drawers | 10 |
| Type | Top Chest |
| Depth | 24 in |
| Weight | 1.0 LB |