- 12 Drawers
- 24.562" Height
- 24.906" Depth
- 54.375" Width
- Steel Chest w/Drawer Bearings
features
- Drawer bearings
| Height | 24.562 in |
| No. of Drawers | 12 |
| Depth | 24.906 in |
| Type | Top Chest |
| Weight | 430.0 LB |
| EAN or UPC | 781412168884 |
| Height | 24.562 in |
| No. of Drawers | 12 |
| Depth | 24.906 in |
| Type | Top Chest |
| Weight | 430.0 LB |
| EAN or UPC | 781412168884 |