- 40 1/2" Wide
- 17 1/2" Deep
- 19 3/4" High Tool Chest w/11 Drawers
| No. of Drawers | 11 |
| Color | Red |
| Type | Top Chest |
| Depth | 17.5 in |
| Height | 19 3/4 in |
| Weight | 143.0 LB |
| EAN or UPC | 781412168891 |
| No. of Drawers | 11 |
| Color | Red |
| Type | Top Chest |
| Depth | 17.5 in |
| Height | 19 3/4 in |
| Weight | 143.0 LB |
| EAN or UPC | 781412168891 |