- 40 3/4" Wide
- 18" Deep
- 40 1/4" High Double Bay Roller Cabinet w/11 Drawers
| Color | Red |
| Width | 40 3/4 in |
| No. of Drawers | 12 |
| Depth | 18 in |
| Height | 41 1/4 in |
| Type | Bay Roller Cabinet |
| Weight | 205.0 LB |
| Color | Red |
| Width | 40 3/4 in |
| No. of Drawers | 12 |
| Depth | 18 in |
| Height | 41 1/4 in |
| Type | Bay Roller Cabinet |
| Weight | 205.0 LB |