- 40 3/4" Wide
- 18" Deep
- 41 1/4" High Double Bay Roller Cabinet w/12 Drawers
| Width | 40 3/4 in |
| Color | Red |
| Height | 41 1/4 in |
| Type | Bay Roller Cabinet |
| No. of Drawers | 12 |
| Depth | 18 in |
| Weight | 232.0 LB |
| EAN or UPC | 781412169010 |
| Width | 40 3/4 in |
| Color | Red |
| Height | 41 1/4 in |
| Type | Bay Roller Cabinet |
| No. of Drawers | 12 |
| Depth | 18 in |
| Weight | 232.0 LB |
| EAN or UPC | 781412169010 |