- 26 1/2" Wide
- 18" Deep
- 35 1/2" High Single Bay Roller Cabinet w/3 Drawers
| Width | 26 1/2 in |
| No. of Drawers | 3 |
| Height | 35 1/2 in |
| Depth | 18 in |
| Type | Bay Roller Cabinet |
| Color | Red |
| Weight | 91.0 LB |
| EAN or UPC | 781412169805 |
| Width | 26 1/2 in |
| No. of Drawers | 3 |
| Height | 35 1/2 in |
| Depth | 18 in |
| Type | Bay Roller Cabinet |
| Color | Red |
| Weight | 91.0 LB |
| EAN or UPC | 781412169805 |