- 26 1/2" Wide
- 18" Deep
- 41 1/4" High Single Bay Roller Cabinet w/11 Drawers
| Height | 41 1/4 in |
| Depth | 18 in |
| Color | Red |
| Type | Bay Roller Cabinet |
| Width | 26 1/2 in |
| No. of Drawers | 5 |
| Weight | 112.0 LB |
| EAN or UPC | 781412169829 |
| Height | 41 1/4 in |
| Depth | 18 in |
| Color | Red |
| Type | Bay Roller Cabinet |
| Width | 26 1/2 in |
| No. of Drawers | 5 |
| Weight | 112.0 LB |
| EAN or UPC | 781412169829 |