- 8 Drawers
- 41.109" Height
- 18.578" Depth
- 29.687" Width
- Roller Cabinet
| Type | Roller Cabinet |
| Height | 41.109 in |
| Depth | 18.578 in |
| No. of Drawers | 8 |
| Weight | 270.0 LB |
| EAN or UPC | 781412169843 |
| Type | Roller Cabinet |
| Height | 41.109 in |
| Depth | 18.578 in |
| No. of Drawers | 8 |
| Weight | 270.0 LB |
| EAN or UPC | 781412169843 |