- 8 Drawers
- 41.187" Height
- 18.5" Depth
- 33.375" Width
- Roller Cabinet
| No. of Drawers | 8 |
| Type | Roller Cabinet |
| Height | 40.187 in |
| Depth | 18.5 in |
| Weight | 290.0 LB |
| No. of Drawers | 8 |
| Type | Roller Cabinet |
| Height | 40.187 in |
| Depth | 18.5 in |
| Weight | 290.0 LB |