- 8 Drawers
- 41.187" Height
- 18.5" Depth
- 33.375" Width
- Roller Cabinet w/Drawer Bearings
features
- Drawer bearings
| Height | 40.187 in |
| Type | Roller Cabinet |
| Depth | 18.5 in |
| No. of Drawers | 8 |
| Weight | 295.0 LB |
| EAN or UPC | 781412169867 |
| NSN Number | 5140-01-386-0414 |
| Height | 40.187 in |
| Type | Roller Cabinet |
| Depth | 18.5 in |
| No. of Drawers | 8 |
| Weight | 295.0 LB |
| EAN or UPC | 781412169867 |
| NSN Number | 5140-01-386-0414 |