- 46" Wide
- 24" Deep
- 42 1/4" High Double Bay Roller Cabinet w/12 Drawers
| Width | 46 in |
| Color | Red |
| Type | Bay Roller Cabinet |
| No. of Drawers | 12 |
| Height | 42 1/4 in |
| Depth | 24 in |
| Weight | 386.0 LB |
| Width | 46 in |
| Color | Red |
| Type | Bay Roller Cabinet |
| No. of Drawers | 12 |
| Height | 42 1/4 in |
| Depth | 24 in |
| Weight | 386.0 LB |