- 13 Drawers
- 42.078" Height
- 24.906" Depth
- 54.375" Width
- Roller Cabinet w/Drawer Bearings
features
- Drawer bearings
| No. of Drawers | 13 |
| Height | 42.078 in |
| Width | 54 3/8 in |
| Depth | 24.906 in |
| Type | Roller Cabinet |
| Weight | 596.0 LB |
| EAN or UPC | 781412169881 |
| No. of Drawers | 13 |
| Height | 42.078 in |
| Width | 54 3/8 in |
| Depth | 24.906 in |
| Type | Roller Cabinet |
| Weight | 596.0 LB |
| EAN or UPC | 781412169881 |