- #5 Spline Drive
- 7" Overall Length
- Spline
- Chrome
- Extension
| Extension Type | Spline |
| Finish | Chrome |
| Socket Drive Size | No. 5 Spline |
| Overall Length | 7 in |
| Weight | 4.63 LB |
| Extension Type | Spline |
| Finish | Chrome |
| Socket Drive Size | No. 5 Spline |
| Overall Length | 7 in |
| Weight | 4.63 LB |