- #5 Female Spline Adapter
- Converts to 1" Square Male Drive
- 3 1/2" Overall Length
compliances
- 0
| Spline End | #5 Spline |
| Female Dimension | N/A |
| Socket Drive Size | 1 in |
| Male Dimension | 1 in |
| Overall Length | 3.5 in |
| Weight | 2.05 LB |
| Spline End | #5 Spline |
| Female Dimension | N/A |
| Socket Drive Size | 1 in |
| Male Dimension | 1 in |
| Overall Length | 3.5 in |
| Weight | 2.05 LB |