- 1/4" Socket Drive Size, 3/16" Socket Size, 1.94" Overall Length
| Socket Drive Size | 1/4 in |
| Overall Length | 1.94 in |
| Length Type | Deep |
| No. of Points | 6 |
| Drive End Diameter | 0.45 in |
| Socket Series | Deep, Thin Wall Power Socket |
| Inch/Metric | Inch |
| Socket Size | 3/16 in |
| Socket Diameter | 0.31 in |
| Weight | 0.04 LB |
| EAN or UPC | 781412182064 |

