- 1/4" Socket Drive Size, 1/4" Socket Size, 2" Overall Length
| Socket Size | 1/4 in |
| Socket Diameter | 0.38 in |
| Inch/Metric | Inch |
| Length Type | Deep |
| Overall Length | 2 in |
| Socket Series | Deep, Thin Wall Power Socket |
| Drive End Diameter | 1/2 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 781412182088 |
| NSN Number | 5130-01-355-1657 |

