- 1/4" Drive
- 2" Overall Length
- Power
- Black Oxide
- Extension
| Overall Length | 2 in |
| Socket Drive Size | 1/4 in |
| Extension Type | Power |
| Finish | Black Oxide |
| Weight | 0.06 LB |
| EAN or UPC | 781412189216 |
| NSN Number | 5120-01-335-1076 |
| Overall Length | 2 in |
| Socket Drive Size | 1/4 in |
| Extension Type | Power |
| Finish | Black Oxide |
| Weight | 0.06 LB |
| EAN or UPC | 781412189216 |
| NSN Number | 5120-01-335-1076 |