- 1/4" Drive
- 5 9/32" Long
- Black Oxide
- Teardrop Ratchet
compliances
- 0
| Ratchet Type | Non-Quick Release |
| Overall Length | 5.28125 in |
| Head Type | Solid Head |
| Drive Size | 1/4 in |
| Head Style | Teardrop |
| Finish | Black Oxide |
| Handle Type | Round Smooth |
| Family Name | Black Oxide Teardrop Ratchet |
| No. of Teeth | 36 |
| Weight | 0.27 LB |
| EAN or UPC | 781412189728 |

