- 3/8" Socket Drive Size, 5/8" Socket Size, 0.972" Overall Length
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Overall Length | 0.972 in |
| Drive End Diameter | 0.866 in |
| Length Type | Standard |
| Socket Diameter | 0.866 in |
| Socket Series | Standard, Thin Wall Power Socket W/* Lobular Opening |
| No. of Points | 12 |
| Socket Size | 5/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 781412191202 |
| NSN Number | 5120-01-437-1819 |

