- 13 Piece
- 3/8" Drive
- 12 Point
- Black Oxide
- Standard Socket Set
| Inch/Metric | Inch |
| No. of Points | 12 |
| No. of Pieces | 13 |
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| Set Includes | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
| Weight | 1.94 LB |
| EAN or UPC | 781412191509 |

