- 3/8" Socket Drive Size, 1/4" Socket Size, 1.972" Overall Length
| Drive End Diameter | 0.688 in |
| Inch/Metric | Inch |
| Socket Size | 1/4 in |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Series | Deep, Thin Wall Power Socket W/* Lobular Opening |
| Socket Diameter | 0.388 in |
| No. of Points | 12 |
| Overall Length | 1.972 in |
| Weight | 0.07 LB |
| EAN or UPC | 781412193084 |
| NSN Number | 5120-01-437-1663 |

