- 3/8" Socket Drive Size, 11/16" Socket Size, 2.43" Overall Length
| Socket Diameter | 0.954 in |
| Length Type | Deep |
| No. of Points | 12 |
| Overall Length | 2.43 in |
| Socket Size | 11/16 in |
| Inch/Metric | Inch |
| Socket Series | Deep, Thin Wall Power Socket W/* Lobular Opening |
| Drive End Diameter | 0.954 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 781412193220 |
| NSN Number | 5120-01-437-1657 |

