- 3/4"
- 3/8" Drive
- 6 Point Standard Impact Socket
| No. of Points | 6 |
| Socket Size | 3/4 in |
| Depth | 0.422 in |
| Hex Size | 3/4 in |
| Socket Series | Impact |
| Socket Drive Size | 3/8 in |
| Socket Type | Impact |
| Overall Length | 1.141 in |
| Inch/Metric | Inch |
| Drive End Diameter | 1.053 in |
| Socket Diameter | 1.053 in |
| Weight | 0.18 LB |
| EAN or UPC | 781412196245 |
| NSN Number | 5130-01-348-9417 |

