- 3/8" Socket Drive Size
- 13/16" Socket Size
- 2.797" Overall Length
| Length Type | Deep |
| Depth | 0.625 in |
| Inch/Metric | Inch |
| Socket Size | 13/16 in |
| Socket Diameter | 1 1/4 in |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.797 in |
| Drive End Diameter | 1 1/4 in |
| Socket Type | Impact |
| Weight | 0.6 LB |
| EAN or UPC | 781412197266 |
| NSN Number | 5130-01-348-9204 |

