- 9 Piece
- 3/8" Drive
- 12 Point
- Impact
- Standard Socket Set
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 9 |
| Set Includes | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 781412198904 |

