Armstrong Tool
19-894
7 Piece 6 Point 3/8" Drive Armstrong Maxx Universal Impact Sockets
Item #101836692
- 7 Pieces
- 6 Point
- 3/8" Drive
- 3/8" - 3/4" Size
- Universal Impact Sockets
features
- EYE-D™ laser-etched markings optimize size identification as well as provide SAE/metric differentiation, even in low light
- Unique, pinless, reversed-ball design for maximum strength and durability
- True 360° rotation of socket end for extended range of motion, long life and smooth operation.
includes
- Socket bar 16-831
- 10 socket clips (16-843)
| No. of Pieces | 7 |
| Socket Size Range | 3/8 in to 3/4 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 2.0 LB |
| EAN or UPC | 781412198942 |
